

LEESON
LEESON
LM24462
LEESON LEESON
Description
LM24462 ; POR .33 HP 1725 115/230 TEFC 48NZ
AC Motor; Automotive; 1/3HP; 48N Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; N-Face; No Base; 1/2" Shaft Diameter; 11.81" Overall Length; 70% Efficiency Full Load
Part #
LM24462
BDI #
559017

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/LM24462/p/559017
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.44
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
48N
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
N-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Auger Drive | Overload Protection
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24462
Weight / LBS
23
Long Description
AC Motor; Automotive; 1/3HP; 48N Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; N-Face; No Base; 1/2" Shaft Diameter; 11.81" Overall Length; 70% Efficiency Full Load
Overall Length
11.81 Inch | 299.974 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh