SKF
SKF
MOTOR E220CB AC
SKF SKF
Description
SKF MOTOR E220CB AC
AC Motor; 220VAC Voltage; 50HZ Frequency; 1 Phase; Brake IP20 Rating
Part #
MOTOR E220CB AC
BDI #
1423061

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/MOTOR-E220CB-AC/p/1423061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.skf.com
Product Detail
AC Motor
Product Specification
220VAC Voltage; 50HZ Frequency; 1 Phase; Brake IP20 Rating
Long Description
AC Motor; 220VAC Voltage; 50HZ Frequency; 1 Phase; Brake IP20 Rating