

BALDOR-RELIANCE
BALDOR-RELIANCE
MVM3460C
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MVM3460C IEC FRAME AC MOTOR ; .37KW 3450RPM 3PH 60HZ D71C 3320M TEFC
AC Motor; General Purpose; 1/2HP; D71C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 272.796MM Overall Length; 72% Efficiency Full Load
Part #
MVM3460C
BDI #
130151

Details
798.1367
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/MVM3460C/p/130151
Your Price
$ 798.14 / each
$ 798.14 / each BDIExpress
$ 798.14 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.98
EAN
0781568179468
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D71C
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
72
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
22
Long Description
AC Motor; General Purpose; 1/2HP; D71C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 272.796MM Overall Length; 72% Efficiency Full Load
Overall Length
10.74 Inch | 272.796 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh