Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MVM3461C https://www.bdiexpress.com/medias/INDBECMOTORX-MVM-3PH-IP54-TEFC-B14-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1NXxpbWFnZS9qcGVnfGFERmtMMmd3TlM4eE1EYzJPREU0TVRBd01qSTNNQzlKVGtSQ1JVTk5UMVJQVWxoZlRWWk5Yek5RU0Y5SlVEVTBYMVJGUmtOZlFqRTBYek13TUhnek1EQXVhbkJufDZhMTRjNWFlMzk2OGFiOTkzNTAxOGJiMjExM2UxYzY4NDAxZjAwNGI1MTc1NjA0MDM3YmE3OWRjNzY2OGZlMjc
130153 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

MVM3461C

Description

MVM3461C AC MOTOR ; .37KW 1725RPM 3PH 60HZ D71C 3320M TEFC

AC Motor; General Purpose; 1/2HP; D71C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 272.796MM Overall Length; 71% Efficiency Full Load

Part #

MVM3461C

BDI #
130153

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

842.0353 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 842.04 / each
$ 842.04 / each
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.98
EAN
0781568177266
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D71C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
71
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
22
Long Description
AC Motor; General Purpose; 1/2HP; D71C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 272.796MM Overall Length; 71% Efficiency Full Load
Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Length
10.74 Inch | 272.796 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh