Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MVM5300C https://www.bdiexpress.com/medias/INDBECMOTORX-MVM-3PH-IP55-TEFC-B14-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExOHxpbWFnZS9qcGVnfGFHUTBMMmcwTmk4eE1EYzJPREUwTXprM05EUXpNQzlKVGtSQ1JVTk5UMVJQVWxoZlRWWk5Yek5RU0Y5SlVEVTFYMVJGUmtOZlFqRTBYek13TUhnek1EQXVhbkJufGM0NjgxNjE4Y2U1MGVjOWYzYmU4MDdjYjNiNTg0ZTljNTViNDc4ZTVmYzhiMGQyYzY1NmY4ZDMxZTdjNDExNzY
130210 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

MVM5300C

Description

MVM5300C ; .37KW-.50HP/3440RPM/3PH/

AC Motor; General Purpose; 1/2HP; D71C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 243.84MM Overall Length; 66% Efficiency Full Load

Part #

MVM5300C

BDI #
130210

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
5.902
EAN
0781568682074
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D71C
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
66
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
13
Long Description
AC Motor; General Purpose; 1/2HP; D71C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 14MM Shaft Diameter; 243.84MM Overall Length; 66% Efficiency Full Load
Overall Length
9.6 Inch | 243.84 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh