

BALDOR-RELIANCE
BALDOR-RELIANCE
MVM5300D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MVM5300D ; .37KW-.50HP/3440RPM/3PH/
AC Motor; General Purpose; 1/2HP; D71D Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 14MM Shaft Diameter; 243.84MM Overall Length; 66% Efficiency Full Load
Part #
MVM5300D
BDI #
130212

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/MVM5300D/p/130212
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.356
EAN
0781568682098
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D71D
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
66
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
14
Long Description
AC Motor; General Purpose; 1/2HP; D71D Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B5 Face; No Base; 14MM Shaft Diameter; 243.84MM Overall Length; 66% Efficiency Full Load
Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Length
9.6 Inch | 243.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh