https://www.bdiexpress.com/medias/MFRREXXXXXXX-22327785-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTN8aW1hZ2UvanBlZ3xhRGxsTDJnNVl5OHhNRFkwTWpFM01URTVPVFV4T0M5TlJsSlNSVmhZV0ZoWVdGaGZNakl6TWpjM09EVmZNekF3ZURNd01DNXFjR2N8YmQwNzM3ZGQxNjI1ZmRkNzllNzU1OWUwZTIzMWUzOGE5MTE1ZjEyY2UwN2QyZjU2NzdmNDE0MjljZmI4ZWJkZQ
https://www.bdiexpress.com/medias/MFRREXXXXXXX-22327785-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTN8aW1hZ2UvanBlZ3xhRGxsTDJnNVl5OHhNRFkwTWpFM01URTVPVFV4T0M5TlJsSlNSVmhZV0ZoWVdGaGZNakl6TWpjM09EVmZNekF3ZURNd01DNXFjR2N8YmQwNzM3ZGQxNjI1ZmRkNzllNzU1OWUwZTIzMWUzOGE5MTE1ZjEyY2UwN2QyZjU2NzdmNDE0MjljZmI4ZWJkZQ
LEESON
LEESON
N202 ; 143TTWR14002
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 1-1/2HP; 143JM Frame Size; 3490 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7" Overall Length; 82.5% Efficiency Full Load
Part #
N202
BDI #
22327785
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/N202-;-143TTWR14002/p/22327785
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.69
EAN
0722856029775
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
143JM
Hertz
60
Sync RPM
3490
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Current Rating 4.4 To 4/2 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
39
Long Description
AC Motor; 1-1/2HP; 143JM Frame Size; 3490 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


