LEESON
LEESON
P107A ; 056T34F15591
LEESON LEESON
Description
P107A ; 056T34F15591 GP AC MOTOR ; 3HP 3600RPM 56C TEFC 3/60/208-230/460V
AC Motor; 3HP; 56C Frame Size; 3450/2850 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 9.6" Overall Length; 87.5% Efficiency Full Load
Part #
P107A
BDI #
22327034
Details
1059.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/P107A-;-056T34F15591/p/22327034
Your Price
$ 1,059.87 / each
$ 1,060.00 / each BDIExpress
$ 1,060.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.41
EAN
0722856054296
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56C
Hertz
60
Sync RPM
3450/2850
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 7.6/3.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T34F15591
Weight / LBS
45
Long Description
AC Motor; 3HP; 56C Frame Size; 3450/2850 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 9.6" Overall Length; 87.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
9.6 Inch | 243.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



