

WEG
WEG
PCQ105
WEG WEG
Description
PCQ105 PUMP MOTOR ; 0.50HP 3600RPM 1PH 60HZ 115/230V
AC Motor; Pump; 1/2HP; K48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.913" Overall Length; 63% Efficiency Full Load
Part #
PCQ105
BDI #
965844

Details
256.6863
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/PCQ105/p/965844
Your Price
$ 256.69 / each
$ 256.69 / each BDIExpress
$ 256.69 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.165
EAN
7891327474642
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
K48Y
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
63
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Standard Efficient | Start Capacitor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCQ105
Weight / LBS
18
Long Description
AC Motor; Pump; 1/2HP; K48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.913" Overall Length; 63% Efficiency Full Load
Overall Length
12.913 Inch | 327.99 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh