https://www.bdiexpress.com/medias/INDREXXXXXXX-22327368-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTZ8aW1hZ2UvanBlZ3xhRFkxTDJnNFpTOHhNRE00T1RVeE1EQTJNakV4TUM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjek5qaGZNekF3ZURNd01DNXFjR2N8ZTlkMDkxMmI1ZDg5YzIxNzUxMzIyYmExOTViMmI4MGU4NzBiMWJjNjA3MzYwMzdiMmZkM2ExNzA5OTRhZjc0OA
https://www.bdiexpress.com/medias/INDREXXXXXXX-22327368-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTZ8aW1hZ2UvanBlZ3xhRFkxTDJnNFpTOHhNRE00T1RVeE1EQTJNakV4TUM5SlRrUlNSVmhZV0ZoWVdGaGZNakl6TWpjek5qaGZNekF3ZURNd01DNXFjR2N8ZTlkMDkxMmI1ZDg5YzIxNzUxMzIyYmExOTViMmI4MGU4NzBiMWJjNjA3MzYwMzdiMmZkM2ExNzA5OTRhZjc0OA
LEESON
LEESON
R312A 080T34FH15301
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 1HP; 80 Frame Size; 3420/2840 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 6.1" Overall Length; 77% Efficiency Full Load
Part #
R312A
BDI #
22327368
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/R312A-080T34FH15301/p/22327368
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
21.77
EAN
0722856054326
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
80
Hertz
60
Sync RPM
3420/2840
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Current Rating 2.8/1.4 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
23
Long Description
AC Motor; 1HP; 80 Frame Size; 3420/2840 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 6.1" Overall Length; 77% Efficiency Full Load
Overall Length
6.1 Inch | 154.94 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


