

LEESON
LEESON
R313A ; 080T17FH15327
LEESON LEESON
Description
R313A ; 080T17FH15327 GP AC MOTOR ; 1HP 1800RPM TEFC 80 3/60/230/460V
AC Motor; 1HP; 80 Frame Size; 1740/1420 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 85.5% Efficiency Full Load
Part #
R313A
BDI #
22327326

Details
923.9717999999999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/R313A-;-080T17FH15327/p/22327326
Your Price
$ 923.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
21.77
EAN
0722856054333
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
80
Hertz
60
Sync RPM
1740/1420
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3/1.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
31
Long Description
AC Motor; 1HP; 80 Frame Size; 1740/1420 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 85.5% Efficiency Full Load
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh