LEESON
LEESON
R387 ; 071T17FH5508
LEESON LEESON
Description
R387 ; 071T17FH5508 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71D 3/60/230/460V
AC Motor; 1/2HP; 71 Frame Size; 1695 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 0.555" Shaft Diameter; 4.68" Overall Length; 74% Efficiency Full Load
Part #
R387
BDI #
22327282

Details
729.6005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/R387-;-071T17FH5508/p/22327282
Your Price
$ 729.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
7.71
EAN
0722856027290
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
71
Hertz
60
Sync RPM
1695
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 1.8/0.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
071T17FH5508
Weight / LBS
17
Long Description
AC Motor; 1/2HP; 71 Frame Size; 1695 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 0.555" Shaft Diameter; 4.68" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.555 Inch | 14.097 Millimeter
Overall Length
4.68 Inch | 118.872 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh