YASKAWA ELECTRIC
YASKAWA ELECTRIC
SGMJV-04A3M6C
YASKAWA ELECTRIC YASKAWA ELECTRIC
Description
SGMJV-04A3M6C AC SERVO MOTOR ; S5 400W 200V ABS KY TP
AC Motor; Rotary; 400W Power; 200VAC Voltage; 20-Bit Absolute Encoder; Straight Shaft With Key and Tap; 24VDC With Brake; 6000RPM Maximum Speed; Medium Inertia
Part #
SGMJV-04A3M6C
BDI #
25132156

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/SGMJV-04A3M6C/p/25132156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.yaskawa-global.com
Product Detail
AC Motor
Product Specification
Rotary; 400W Power; 200VAC Voltage; 20-Bit Absolute Encoder; Straight Shaft With Key and Tap; 24VDC With Brake; 6000RPM Maximum Speed; Medium Inertia
Long Description
AC Motor; Rotary; 400W Power; 200VAC Voltage; 20-Bit Absolute Encoder; Straight Shaft With Key and Tap; 24VDC With Brake; 6000RPM Maximum Speed; Medium Inertia