

BALDOR-RELIANCE
BALDOR-RELIANCE
SPM4314TS
BALDOR-RELIANCE BALDOR-RELIANCE
Description
SPM4314TS MOTOR SP4 ; 60HP 1785RPM 3PH 60HZ 364TS A36070M TEFC
AC Motor; Severe Duty; 60HP; 364TS Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 31.35" Overall Length; 95.4% Efficiency Full Load
Part #
SPM4314TS
BDI #
28373073

Details
15982.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/SPM4314TS/p/28373073
Your Price
$ 15,982.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101109
Weight / Kilogram
437.642
EAN
0781568589670
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
364TS
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | Rigid
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
A36-0010-4148
Weight / LBS
965
Long Description
AC Motor; Severe Duty; 60HP; 364TS Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 31.35" Overall Length; 95.4% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Overall Length
31.35 Inch | 796.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh