https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000291160-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0M3xpbWFnZS9qcGVnfGFEaGtMMmc1Tmk4eE1Ea3hORGM0T0RRME1qRTBNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01qa3hNVFl3WHpNd01IZ3pNREF1YW5CbnwyY2E3ZTdmMDBlZGVmYzBkZDM5OGRjZDFmMTI0YjgwOTZjNTI3MDRkYmQzZWMxYzM4YjY3NTRiZjFhN2JlMWM4
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000291160-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0M3xpbWFnZS9qcGVnfGFEaGtMMmc1Tmk4eE1Ea3hORGM0T0RRME1qRTBNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01qa3hNVFl3WHpNd01IZ3pNREF1YW5CbnwyY2E3ZTdmMDBlZGVmYzBkZDM5OGRjZDFmMTI0YjgwOTZjNTI3MDRkYmQzZWMxYzM4YjY3NTRiZjFhN2JlMWM4
BALDOR-RELIANCE
BALDOR-RELIANCE
SPM4410TS-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
SPM4410TS-4 MOTOR SP4 ; 125HP 1790RPM 3PH 60HZ 444TS A4480M TEFC
AC Motor; Severe Duty; 125HP; 444TS Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 2-3/8" Shaft Diameter; 10.99" Base to Center of Shaft; 41.08" Overall Length; 96.2% Efficiency Full Load
Part #
SPM4410TS-4
BDI #
28373093
Details
29296.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/SPM4410TS-4/p/28373093
Your Price
$ 29,296.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101109
Weight / Kilogram
1036.281
EAN
0781568589892
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
444TS
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | Rigid
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
A44-5012-6731
Weight / LBS
9999
Long Description
AC Motor; Severe Duty; 125HP; 444TS Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 2-3/8" Shaft Diameter; 10.99" Base to Center of Shaft; 41.08" Overall Length; 96.2% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
41.08 Inch | 1043.432 Millimeter
Base to Center of Shaft
10.99 Inch | 279.146 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


