BALDOR-RELIANCE
BALDOR-RELIANCE
SPM44252T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
SPM44252T-4 MOTOR SP4 ; POR 250HP 3PH 60HZ 449TS A44128M TEF
AC Motor; Severe Duty; 250HP; 449TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 2-3/8" Shaft Diameter; 10.99" Base to Center of Shaft; 49.72" Overall Length; 96.2% Efficiency Full Load
Part #
SPM44252T-4
BDI #
28373100
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/SPM44252T-4/p/28373100
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101109
Weight / Kilogram
1175.54
EAN
0781568589960
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
449TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | Rigid
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
A44-5011-1505
Weight / LBS
2595
Long Description
AC Motor; Severe Duty; 250HP; 449TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted | Rigid; Base; 2-3/8" Shaft Diameter; 10.99" Base to Center of Shaft; 49.72" Overall Length; 96.2% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
10.99 Inch | 279.146 Millimeter
Overall Length
49.72 Inch | 1262.888 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

