Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSPE12-18-56C https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184942-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0ODd8aW1hZ2UvanBlZ3xhR013TDJoaFpTOHhNREk1TnpZd05qRTNOamM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRNU5ESmZNekF3ZURNd01DNXFjR2N8NDk1YmYxODg2Nzg1MjA4Zjg3ZWMwN2M1NDQ1OTc0NjE3NTFmYmVlMGNiNjI3MDA0ZmNhOTcxMmYzYjVlNjhiZg
25184942 AC Motors 

WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC

SSPE12-18-56C

Description

SSPE12-18-56C 3PH AC MOTOR ; 1/2HP 1800RPM 460V C-FACE W/FEET TEFC

AC Motor; 0.5HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; Premium Efficient; 56C Frame Size; TEFC Enclosure; IP69K; Insulation Class F; C-Face with Feet Mounting

Part #

SSPE12-18-56C

BDI #
25184942

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

759.3675000000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 759.37 / each
$ 759.37 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WORLDWIDE ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
13.61
EAN
0842530102706
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://worldwideelectric.com
Weight / LBS
30
Product Detail
AC Motor
Product Specification
0.5HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; Premium Efficient; 56C Frame Size; TEFC Enclosure; IP69K; Insulation Class F; C-Face with Feet Mounting
Long Description
AC Motor; 0.5HP Power; 208-230/460VAC at 60HZ Voltage; 3 Phase; 4 Pole; 1800RPM Speed; Premium Efficient; 56C Frame Size; TEFC Enclosure; IP69K; Insulation Class F; C-Face with Feet Mounting