NIDEC CORPORATION
NIDEC CORPORATION
U10P2G
NIDEC CORPORATION NIDEC CORPORATION
Description
U10P2G GENERAL PURPOSE AC MOTOR ; 10HP 1800 575/3/60 TEFC 215T
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Removable Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.13" Overall Length; 91% Efficiency Full Load
Part #
U10P2G
BDI #
318703

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/U10P2G/p/318703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
63.492
EAN
0662460377810
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Removable
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Unimount | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.nidec.com
Manufacturer Item Number
2340909
Weight / LBS
135
Long Description
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Removable Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.13" Overall Length; 91% Efficiency Full Load
Overall Length
20.13 Inch | 511.302 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh