LEESON
LEESON
U424A ; 145TTDR6133
LEESON LEESON
Description
U424A ; 145TTDR6133 GP AC MOTOR ; 2HP 1800RPM DP 145T 3/60/230/460V
AC Motor; 2HP; 145T Frame Size; 1750/1460 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 86.5% Efficiency Full Load
Part #
U424A
BDI #
22328059

Details
1195.315
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/U424A-;-145TTDR6133/p/22328059
Your Price
$ 1,195.32 / each
$ 1,195.32 / each BDIExpress
$ 1,195.32 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
21.32
EAN
0722856010759
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
60
Sync RPM
1750/1460
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 6/3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTDR6133
Weight / LBS
47
Long Description
AC Motor; 2HP; 145T Frame Size; 1750/1460 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
9.56 Inch | 242.824 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh