Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VHECP3661T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000175559-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5M3xpbWFnZS9qcGVnfGFETTVMMmd6TWk4eE1Ea3hOVEl5TkRVMU1UUTFOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UYzFOVFU1WHpNd01IZ3pNREF1YW5Cbnw1ZjJkNWI0YmU0NDBhNDc5ZmQ5OGJiMDVkZjlhMGNjYTMzODkzYWQ1YTk3ZTc0OTMwOWI2ODcyZmVkOWY0NTM0
130969 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

VHECP3661T

Description

VHECP3661T SOLID SHAFT PUMP MOTOR ; 3HP 1755RPM 3PH 60HZ 182HP 0632M TEFC F1

AC Motor; Pump; 3HP; 182HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 22.18" Overall Length; 89.5% Efficiency Full Load

Part #

VHECP3661T

BDI #
130969

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3311.7384 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,311.74 / each
$ 3,311.74 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
58.51
EAN
0781568397145
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182HP
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
121
Long Description
AC Motor; Pump; 3HP; 182HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 22.18" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
22.18 Inch | 563.372 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh