Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VHECP3769T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000175557-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg2NnxpbWFnZS9qcGVnfGFHUTVMMmc0WVM4eE1Ea3hOVEl5TlRBME1qazNOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UYzFOVFUzWHpNd01IZ3pNREF1YW5CbnxjNDcyYmMxODYyYWE3ZDVmYTI1ZGQyYThlNTVhYmUwMGZhNzZhODMxODUxZDg5YTM1ZTNiODU4YWRlOTVjMzll
130972 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

VHECP3769T

Description

VHECP3769T SOLID SHAFT PUMP MOTOR ; 7.5HP 3510RPM 3PH 60HZ 213HP 0726M TEFC

AC Motor; Pump; 7-1/2HP; 213HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 22.33" Overall Length; 91% Efficiency Full Load

Part #

VHECP3769T

BDI #
130972

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5389.7737 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,389.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
78.47
EAN
0781568397183
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213HP
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
173
Long Description
AC Motor; Pump; 7-1/2HP; 213HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 22.33" Overall Length; 91% Efficiency Full Load
Overall Length
22.33 Inch | 567.182 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh