

BALDOR-RELIANCE
BALDOR-RELIANCE
VHECP4313T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VHECP4313T SOLID SHAFT PUMP MOTOR ; 75HP 3550RPM 3PH 60HZ 365HP 1464M TEFC F
AC Motor; Pump; 75HP; 365HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 38.04" Overall Length; 94.5% Efficiency Full Load
Part #
VHECP4313T
BDI #
130744

Details
21717.6427
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/VHECP4313T/p/130744
Your Price
$ 21,717.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
472.64
EAN
0781568397404
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
365HP
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
953
Long Description
AC Motor; Pump; 75HP; 365HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 38.04" Overall Length; 94.5% Efficiency Full Load
Overall Length
38.04 Inch | 966.216 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh