

BALDOR-RELIANCE
BALDOR-RELIANCE
VHECP4314T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VHECP4314T SOLID SHAFT PUMP MOTOR ; 60HP 1780RPM 3PH 60HZ 364HP 1462M TEFC
AC Motor; Pump; 60HP; 364HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 38.04" Overall Length; 95% Efficiency Full Load
Part #
VHECP4314T
BDI #
130745

Details
18246.4088
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/VHECP4314T/p/130745
Your Price
$ 18,246.41 / each
$ 18,246.41 / each BDIExpress
$ 18,246.41 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
439.53
EAN
0781568397091
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
364HP
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
885
Long Description
AC Motor; Pump; 60HP; 364HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 38.04" Overall Length; 95% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
38.04 Inch | 966.216 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh