

BALDOR-RELIANCE
BALDOR-RELIANCE
VHM2546T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VHM2546T ; 60HP 3540RPM 3PH 326HP 1256M
AC Motor; Pump; 60HP; 326HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 32.23" Overall Length; 93% Efficiency Full Load
Part #
VHM2546T
BDI #
130758

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/VHM2546T/p/130758
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
266.498
EAN
0781568398913
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
326HP
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
730
Long Description
AC Motor; Pump; 60HP; 326HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 32.23" Overall Length; 93% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
32.23 Inch | 818.642 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh