Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VLCP4106T https://www.bdiexpress.com/medias/INDBECMOTORX-VLCP-3PH-TEFC-PBASE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1OHxpbWFnZS9qcGVnfGFEZzBMMmhpT1M4eE1EYzJPREE0TWpBeE1ERTBNaTlKVGtSQ1JVTk5UMVJQVWxoZlZreERVRjh6VUVoZlZFVkdRMTlRUWtGVFJWOHpNREI0TXpBd0xtcHdad3xiMjE1YjNiMjAwY2UwNjdiZTZhMTgwYWNmNTIzMjkzYWU3ODNiYjdkZTg1ZDA4MjEzNWQ0ODRmZDNkMjc3M2Vh
131105 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

VLCP4106T

Description

VLCP4106T ; 20HP 3525RPM 3PH 60HZ

AC Motor; Pump; 20HP; 256LP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 25.72" Overall Length; 89.5% Efficiency Full Load

Part #

VLCP4106T

BDI #
131105

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
128.028
EAN
0781568154564
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
256LP
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
308
Long Description
AC Motor; Pump; 20HP; 256LP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 25.72" Overall Length; 89.5% Efficiency Full Load
Overall Length
25.72 Inch | 653.288 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh