

WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
WSS12-18-56CRD
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
WSS12-18-56CRD THREE PHASE AC MOTOR ; 1/2 HP 1800 RPM 208-230/460 V 56C TEFC
AC Motor; General Purpose; 1/2HP; 56CRD Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.68" Overall Length; 82.5% Efficiency Full Load
Part #
WSS12-18-56CRD
BDI #
998223

Details
383.2939
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/WSS12-18-56CRD/p/998223
Your Price
$ 383.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.06
EAN
0842530124623
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56CRD
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
82.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://worldwideelectric.com
Weight / LBS
31
Long Description
AC Motor; General Purpose; 1/2HP; 56CRD Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.68" Overall Length; 82.5% Efficiency Full Load
Overall Length
11.68 Inch | 296.672 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh