LEESON
LEESON
X026 ; 048A17T2004
LEESON LEESON
Description
X026 ; 048A17T2004 FARM DUTY AC MOTOR ; 1/2HP 1625RPM TENV 48Z 1/60/115/230V
AC Motor; 1/2HP; 48Z Frame Size; 1625 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 6-1/4" Overall Length; 70% Efficiency Full Load
Part #
X026
BDI #
22325701
Details
457.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X026-;-048A17T2004/p/22325701
Your Price
$ 457.32 / each
$ 458.00 / each BDIExpress
$ 458.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.98
EAN
0722856028013
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48Z
Hertz
60
Sync RPM
1625
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base
No
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 6/3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A17T2004
Weight / LBS
22
Long Description
AC Motor; 1/2HP; 48Z Frame Size; 1625 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 6-1/4" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



