LEESON
LEESON
X031 ; 048A17T237
LEESON LEESON
Description
X031 ; 048A17T237 FARM DUTY AC MOTOR ; 1/3HP 1625RPM TENV 48Y 1/60/115/230V
AC Motor; 0.33HP; 48Y Frame Size; 1625 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 7-1/4" Overall Length; 66% Efficiency Full Load
Part #
X031
BDI #
22325709

Details
508.3256
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X031-;-048A17T237/p/22325709
Your Price
$ 508.33 / each
$ 508.33 / each BDIExpress
$ 508.33 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
10.43
EAN
0722856028068
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48Y
Hertz
60
Sync RPM
1625
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Resilient
Base
No
Efficiency Full Load
66
Inch - Metric
Inch
Other Features
Current Rating 3.8/1.9 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A17T237
Weight / LBS
23
Long Description
AC Motor; 0.33HP; 48Y Frame Size; 1625 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 7-1/4" Overall Length; 66% Efficiency Full Load
Overall Length
7.25 Inch | 184.15 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh