LEESON
LEESON
X037 ; 048A11O1876
LEESON LEESON
Description
X037 ; 048A11O1876 FAN/BLOWER MOTOR ; 1/3HP 1140RPM OPEN 48Y 1/60/460V
AC Motor; 0.33HP; 48Y Frame Size; 1075 Sync RPM; 460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 1/2" Shaft Diameter; 4-1/4" Overall Length; 62% Efficiency Full Load
Part #
X037
BDI #
22325501
Details
636.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X037-;-048A11O1876/p/22325501
Your Price
$ 636.54 / each
$ 637.00 / each BDIExpress
$ 637.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
6.35
EAN
0722856038722
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48Y
Hertz
60
Sync RPM
1075
Voltage
460
Current
AC
Phase
Single Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Current Rating 1 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A11O1876
Weight / LBS
14
Long Description
AC Motor; 0.33HP; 48Y Frame Size; 1075 Sync RPM; 460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 1/2" Shaft Diameter; 4-1/4" Overall Length; 62% Efficiency Full Load
Overall Length
4.25 Inch | 107.95 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



