LEESON
LEESON
X209 ; 048A8O183
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; 0.33HP; 48Y Frame Size; 825 Sync RPM; 230 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring Mounted; 1/2" Shaft Diameter; 5-1/4" Overall Length; 57.5% Efficiency Full Load
Part #
X209
BDI #
22325733

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X209-;-048A8O183/p/22325733
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.71
EAN
0722856049087
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48Y
Hertz
60
Sync RPM
825
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Resilient Ring
Base
No
Efficiency Full Load
57.5
Inch - Metric
Inch
Other Features
Current Rating 2.8 Ampere | 8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A8O183
Weight / LBS
17
Long Description
AC Motor; 0.33HP; 48Y Frame Size; 825 Sync RPM; 230 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring Mounted; 1/2" Shaft Diameter; 5-1/4" Overall Length; 57.5% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh