LEESON
LEESON
X222 ; 048A11O1109
LEESON LEESON
Description
X222 ; 048A11O1109 GP AC MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/230V
AC Motor; 0.33HP; 48Y Frame Size; 1075 Sync RPM; 230 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Three Lug Mount Mounted; 1/2" Shaft Diameter; 4-1/4" Overall Length; 66% Efficiency Full Load
Part #
X222
BDI #
22325447
Details
388.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X222-;-048A11O1109/p/22325447
Your Price
$ 388.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
6.8
EAN
0722856041937
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48Y
Hertz
60
Sync RPM
1075
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Three Lug Mount
Base
No
Efficiency Full Load
66
Inch - Metric
Inch
Other Features
Current Rating 2.6 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A11O1109
Weight / LBS
15
Long Description
AC Motor; 0.33HP; 48Y Frame Size; 1075 Sync RPM; 230 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Three Lug Mount Mounted; 1/2" Shaft Diameter; 4-1/4" Overall Length; 66% Efficiency Full Load
Overall Length
4.25 Inch | 107.95 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



