Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22326586 AC Motors 

LEESON LEESON

X502 ; 056T11O5302

Description

X502 ; 056T11O5302 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56Y 3/60/200-230/460V

AC Motor; 1HP; 56Y Frame Size; 1140/950 Sync RPM; 200-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 75.5% Efficiency Full Load

Part #

X502

BDI #
22326586

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1174.3957 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,174.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
13.15
EAN
0722856038425
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56Y
Hertz
60
Sync RPM
1140/950
Voltage
200-230/460
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T11O5302
Weight / LBS
29
Long Description
AC Motor; 1HP; 56Y Frame Size; 1140/950 Sync RPM; 200-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 75.5% Efficiency Full Load
Overall Length
7.56 Inch | 192.024 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh