LEESON
LEESON
X507-P ; 056T8O15532
LEESON LEESON
Description
X507-P ; 056T8O15532 CONDENSER FAN MOTOR ; 1HP 900RPM OPAO 56 3/60/200-230/460V
AC Motor; 1HP; 56Z Frame Size; 850/710 Sync RPM; 200-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 9.66" Overall Length; 74.5% Efficiency Full Load
Part #
X507-P
BDI #
22327218

Details
1415.8586
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X507-P-;-056T8O15532/p/22327218
Your Price
$ 1,415.86 / each
$ 1,415.86 / each BDIExpress
$ 1,415.86 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.41
EAN
0722856065995
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56Z
Hertz
60
Sync RPM
850/710
Voltage
200-230/460
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base
No
Efficiency Full Load
74.5
Inch - Metric
Inch
Other Features
Current Rating 5.3 To 5.3/2.7 Ampere | 8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T8O15532
Weight / LBS
45
Long Description
AC Motor; 1HP; 56Z Frame Size; 850/710 Sync RPM; 200-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 9.66" Overall Length; 74.5% Efficiency Full Load
Overall Length
9.66 Inch | 245.364 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh