LEESON
LEESON
X910 ; 048S17T366
LEESON LEESON
Description
X910 ; 048S17T366 FARM DUTY AC MOTOR ; 1/4HP 17/11RPM TENV 48 1/60/115V
AC Motor; 1/4HP; 48 Frame Size; 1725/1140 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 6-1/2" Overall Length; 62% Efficiency Full Load
Part #
X910
BDI #
22325845
Details
431.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X910-;-048S17T366/p/22325845
Your Price
$ 431.57 / each
$ 432.00 / each BDIExpress
$ 432.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
7.71
EAN
0722856028563
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48
Hertz
60
Sync RPM
1725/1140
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Extended Stud | Round Frame
Base
No
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Current Rating 4 Ampere | 4/6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048S17T366
Weight / LBS
17
Long Description
AC Motor; 1/4HP; 48 Frame Size; 1725/1140 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 6-1/2" Overall Length; 62% Efficiency Full Load
Overall Length
6.5 Inch | 165.1 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



