LEESON
LEESON
X920 ; 048A17T2005
LEESON LEESON
Description
X920 ; 048A17T2005 PED FAN HVAC MOTOR ; 1/4HP 1725RPM TENV 48Z 1/60/115/230V
AC Motor; 1/4HP; 48Z Frame Size; 1625 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Swing Arm Mounted; 1/2" Shaft Diameter; 6" Overall Length; 68% Efficiency Full Load
Part #
X920
BDI #
22325703

Details
429.8499
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X920-;-048A17T2005/p/22325703
Your Price
$ 429.85 / each
$ 429.85 / each BDIExpress
$ 429.85 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.98
EAN
0722856042125
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48Z
Hertz
60
Sync RPM
1625
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Round Frame | Swing Arm
Base
No
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Current Rating 3.6/1.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A17T2005
Weight / LBS
22
Long Description
AC Motor; 1/4HP; 48Z Frame Size; 1625 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Swing Arm Mounted; 1/2" Shaft Diameter; 6" Overall Length; 68% Efficiency Full Load
Overall Length
6 Inch | 152.4 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh