BALDOR-RELIANCE
BALDOR-RELIANCE
B429051
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B429051 ; POR 15HP 2300RPM DC MOTOR
DC Motor; Shunt Wound; 15HP; C2813ATZ Frame Size; 2300 Sync RPM; 500V Voltage; TENV Enclosure; NEMA Frame Profile; Foot Mounted | F2 Face Mounting; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 45-1/4" Overall Length
Part #
B429051
BDI #
21801736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B429051/p/21801736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
435.374
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
C2813ATZ
Sync RPM
2300
Voltage
500
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Foot Mounted | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
960
Long Description
DC Motor; Shunt Wound; 15HP; C2813ATZ Frame Size; 2300 Sync RPM; 500V Voltage; TENV Enclosure; NEMA Frame Profile; Foot Mounted | F2 Face Mounting; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 45-1/4" Overall Length
Overall Length
45.25 Inch | 1149.35 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh