Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20182237 DC Motors 

LEESON LEESON

109104.00

Description

109104.00 LOW VOLTAGE DC MOTOR ; 1 1/2HP 1800RPM S56CZ TEFC 36V

DC Motor; Permanent Magnet; 1-1/2HP; S56CZ Frame Size; 1800 Sync RPM; 36 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.89" Overall Length; 82.4 Efficiency Full Load

Part #

109104.00

BDI #
20182237

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1925.6674 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,925.67 / each
$ 1,925.67 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
16.78
EAN
0691720347461
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
S56CZ
Sync RPM
1800
Voltage
36
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
82.4
Inch - Metric
Inch
Other Features
Current Rating 36 Ampere | Low Voltage
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
37
Long Description
DC Motor; Permanent Magnet; 1-1/2HP; S56CZ Frame Size; 1800 Sync RPM; 36 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.89" Overall Length; 82.4 Efficiency Full Load
Overall Length
15.89 Inch | 403.606 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh