BOSTON GEAR
BOSTON GEAR
18500A-B
BOSTON GEAR BOSTON GEAR
Description
18500A-B ; 5H DC MOTOR POR
DC Motor; Shunt Wound; 5HP; 256UC Frame Size; 1750 Sync RPM; 180V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 1-3/8" Shaft Diameter; 6-1/4" Base to Center Height; 23.38" Overall Length
Part #
18500A-B
BDI #
176519

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/18500A-B/p/176519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
131.66
EAN
0781711667903
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
256UC
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
66790
Weight / LBS
290
Long Description
DC Motor; Shunt Wound; 5HP; 256UC Frame Size; 1750 Sync RPM; 180V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 1-3/8" Shaft Diameter; 6-1/4" Base to Center Height; 23.38" Overall Length
Base to Center Height
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
23.38 Inch | 593.852 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh