BALDOR-RELIANCE
BALDOR-RELIANCE
33-2311Z131G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2311Z131G1 ; POR .33HP 1750RPM DC 48CZ 3327P TENV F1
DC Motor; 0.33HP; 48CZ Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 12.15" Overall Length
Part #
33-2311Z131G1
BDI #
20106294

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/33-2311Z131G1/p/20106294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48CZ
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
27
Long Description
DC Motor; 0.33HP; 48CZ Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 12.15" Overall Length
Overall Length
12.15 Inch | 308.61 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh