BALDOR-RELIANCE
BALDOR-RELIANCE
33-2448Z237G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2448Z237G1 ; .5HP 1800RPM DC 56 3336P TENV F1 N
DC Motor; 1/2HP; 56 Frame Size; 1800 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.73" Overall Length
Part #
33-2448Z237G1
BDI #
20176605

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/33-2448Z237G1/p/20176605
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
28
Long Description
DC Motor; 1/2HP; 56 Frame Size; 1800 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.73" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
16.73 Inch | 424.942 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh