BALDOR-RELIANCE
BALDOR-RELIANCE
34-6377Z247
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6377Z247 DC MOTOR ; .5HP 1800RPM DC 56CZ 3424D TEFC F1 N
DC Motor; Compound Wound; 1/2HP; 56CZ Frame Size; 1800 Sync RPM; 37V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.33" Overall Length
Part #
34-6377Z247
BDI #
20107629

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/34-6377Z247/p/20107629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
14.966
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56CZ
Sync RPM
1800
Voltage
37
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
33
Long Description
DC Motor; Compound Wound; 1/2HP; 56CZ Frame Size; 1800 Sync RPM; 37V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.33" Overall Length
Overall Length
15.33 Inch | 389.382 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh