

BALDOR-RELIANCE
BALDOR-RELIANCE
34-6660-3763G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6660-3763G1 DC MOTOR ; 2HP 2400RPM DC 143TZ 3428P TEFC OT N
DC Motor; 2HP; 143TZ Frame Size; 2400 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid Mounting; No Base; 5/8" Shaft Diameter; 15-3/4" Overall Length
Part #
34-6660-3763G1
BDI #
20104236

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/34-6660-3763G1/p/20104236
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
16.327
EAN
0781568318881
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
143TZ
Sync RPM
2400
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
No
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Long Description
DC Motor; 2HP; 143TZ Frame Size; 2400 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid Mounting; No Base; 5/8" Shaft Diameter; 15-3/4" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
15.75 Inch | 400.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh