Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 34-6701Z295G2
20107877 DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

34-6701Z295G2

Description

34-6701Z295G2 ; 2.5HP 4000RPM DC 56YZ 3428P TEFC F1 N

DC Motor; 2-1/2HP; 56YZ Frame Size; 4000 Sync RPM; 100V Voltage; TEFC Enclosure; F1 Face Mounting; Base

Part #

34-6701Z295G2

BDI #
20107877

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
45
Product Detail
DC Motor
Product Specification
2-1/2HP; 56YZ Frame Size; 4000 Sync RPM; 100V Voltage; TEFC Enclosure; F1 Face Mounting; Base
Long Description
DC Motor; 2-1/2HP; 56YZ Frame Size; 4000 Sync RPM; 100V Voltage; TEFC Enclosure; F1 Face Mounting; Base