BALDOR-RELIANCE
BALDOR-RELIANCE
34-7434-3118G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7434-3118G1 DC MOTOR ; .75HP 1750RPM DC 56C 3428D TEFC F1 N
DC Motor; Compound Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 230V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 14.04" Overall Length
Part #
34-7434-3118G1
BDI #
20108857

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/34-7434-3118G1/p/20108857
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
16.327
Product Group - BDI
M04104
Horse Power
3-3/4HP
Frame Size
56C
Sync RPM
1750
Voltage
230
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
36
Long Description
DC Motor; Compound Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 230V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 14.04" Overall Length
Overall Length
14.04 Inch | 356.616 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh