Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CDX1875 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000192461-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwOHxpbWFnZS9qcGVnfGFHWXlMMmcyTkM4eE1Ea3hORGswT0RBMU5UQTNNQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3lORFl4WHpNd01IZ3pNREF1YW5CbnxhMGYyMTY0YTZlZjRiMmMwZTc2NzAzNjZkYTFiZjM4YjAzYjRhMTk5NzFkNDA5OTdiYTk0ZDlkNGI3YjkxZjIw
125655 DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

CDX1875

Description

CDX1875 DC MOTOR ; .75HP 1750RPM DC 182CZ X3623D XPFC F1

DC Motor; Shunt Wound; 3/4HP; 182CZ Frame Size; 1800 Sync RPM; 90 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.61" Overall Length

Part #

CDX1875

BDI #
125655

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5569.931 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,569.93 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
46.27
EAN
0781568124956
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
182CZ
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
100
Long Description
DC Motor; Shunt Wound; 3/4HP; 182CZ Frame Size; 1800 Sync RPM; 90 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.61" Overall Length
Overall Length
18.61 Inch | 472.694 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh