Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg V9100-B
176532 DC Motors 

BOSTON GEAR BOSTON GEAR

V9100-B

Description

V9100-B DC MOTOR ; NON-RETURNABLE

DC Motor; Shunt Wound; 1HP; 56CZ Frame Size; 1750 Sync RPM; 90V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.06" Overall Length

Part #

66897

BDI #
176532

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4618.6024 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,618.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
29.484
EAN
0781711668979
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56CZ
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
66897
Weight / LBS
61
Long Description
DC Motor; Shunt Wound; 1HP; 56CZ Frame Size; 1750 Sync RPM; 90V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.06" Overall Length
Overall Length
15.06 Inch | 382.524 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh