

BOSTON GEAR
BOSTON GEAR
V92500-B
BOSTON GEAR BOSTON GEAR
Description
V92500-B DC MOTOR ; NON-RETURNABLE 1/4HP
DC Motor; Shunt Wound; 1/4HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11.94" Overall Length
Part #
66669
BDI #
176500

Details
1949.4089000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/V92500-B/p/176500
Your Price
$ 1,949.41 / each
$ 1,949.41 / each BDIExpress
$ 1,949.41 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
9.979
EAN
0781711666692
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
66669
Weight / LBS
22
Long Description
DC Motor; Shunt Wound; 1/4HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11.94" Overall Length
Overall Length
11.94 Inch | 303.276 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh