INVERTEK DRIVES
INVERTEK DRIVES
ODE-3-110043-101A
INVERTEK DRIVES INVERTEK DRIVES
Description
ODE-3-110043-101A VAR FREQUENCY AC DRIVE ; 0.75KW 4.3A 110-115V 1-3PH
Variable Frequency Drive; 1HP Motor Ratting; 4.3 Ampere Output Current; 110 to 115 V Supply Voltage; 1 Phase; IP66 Enclosure; Switched Outdoor; 15.8 Ampere Supply Current; 25 Ampere Supply Fuse; 232MM Height X 161MM Width X 162MM Depth Dimension
Part #
V071A043-1A75
BDI #
27602881
Details
731.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/ODE-3-110043-101A/p/27602881
Your Price
$ 731.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122001
Weight / Kilogram
2.314
Product Group - BDI
E00130
Noun
Drive
Keyword String
Variable Frequency
Manufacturer URL
https://www.invertekdrives.com
Weight / LBS
5.07
Product Detail
Variable Frequency Drive
Product Specification
1HP Motor Ratting; 4.3 Ampere Output Current; 110 to 115 V Supply Voltage; 1 Phase; IP66 Enclosure; Switched Outdoor; 15.8 Ampere Supply Current; 25 Ampere Supply Fuse; 232MM Height X 161MM Width X 162MM Depth Dimension
Long Description
Variable Frequency Drive; 1HP Motor Ratting; 4.3 Ampere Output Current; 110 to 115 V Supply Voltage; 1 Phase; IP66 Enclosure; Switched Outdoor; 15.8 Ampere Supply Current; 25 Ampere Supply Fuse; 232MM Height X 161MM Width X 162MM Depth Dimension

