INVERTEK DRIVES
INVERTEK DRIVES
ODP-2-22010-1HF42-MN
INVERTEK DRIVES INVERTEK DRIVES
Description
ODP-2-22010-1HF42-MN ELECTRICAL INVERTER ; 1HP IP20 240V 1PH INPUT 230V 3PH OUTPUT
Variable Frequency Drive; 1HP Motor Ratting; 4.3 Ampere Output Current; 200 to 240 V Supply Voltage; 1 Phase; IP20 Enclosure; EMC Filter; Brake Transistor; 8.5 Ampere Supply Current; 10 Ampere Supply Fuse; 221MM Height X 110MM Width X 185MM Depth Dimension
Part #
V071A045-SA75
BDI #
27758065

Details
855.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/ODP-2-22010-1HF42-MN/p/27758065
Your Price
$ 855.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.814
Product Group - BDI
E00130
Noun
Drive
Keyword String
Variable Frequency
Manufacturer URL
https://www.invertekdrives.com
Weight / LBS
3.97
Product Detail
Variable Frequency Drive
Product Specification
1HP Motor Ratting; 4.3 Ampere Output Current; 200 to 240 V Supply Voltage; 1 Phase; IP20 Enclosure; EMC Filter; Brake Transistor; 8.5 Ampere Supply Current; 10 Ampere Supply Fuse; 221MM Height X 110MM Width X 185MM Depth Dimension
Long Description
Variable Frequency Drive; 1HP Motor Ratting; 4.3 Ampere Output Current; 200 to 240 V Supply Voltage; 1 Phase; IP20 Enclosure; EMC Filter; Brake Transistor; 8.5 Ampere Supply Current; 10 Ampere Supply Fuse; 221MM Height X 110MM Width X 185MM Depth Dimension