Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ODP-2-22020-3HF4B-MN https://www.bdiexpress.com/medias/INDXXXOPTIDR-P2-2BM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MjR8aW1hZ2UvanBlZ3xhRFkwTDJneVlpOHhNRFE1TWpjMU5UazJPREF6TUM5SlRrUllXRmhQVUZSSlJGSmZVREpmTWtKTlh6TXdNSGd6TURBdWFuQm58NTZjZDgwM2U1NTkwODEzNTA0NTUzZWMwMmQ3NDhlMTU4Mjc4ZDc2ZjdkMWQ1MjE5NTllMGUyNjJiZmM1NTBjMw
27758076 Electrical Power Transmission 

INVERTEK DRIVES INVERTEK DRIVES

ODP-2-22020-3HF4B-MN

Description

ODP-2-22020-3HF4B-MN ELECTRICAL INVERTER ; 2HP IP66S 240V 3PH INPUT 230V 3PH OUTPUT

Variable Frequency Drive; 2HP Motor Ratting; 7 Ampere Output Current; 200 to 240 V Supply Voltage; 3 Phase; IP66 Enclosure; Switched Outdoor; EMC Filter; Brake Transistor; 8.3 Ampere Supply Current; 10 Ampere Supply Fuse; 257MM Height X 188MM Width X 182MM Depth Dimension

Part #

V071A049-21A5

BDI #
27758076

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1360.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,360.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SUMITOMO DRIVE TECHNOLOGIES www.invertekdrives.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
4.218
Product Group - BDI
E00130
Noun
Drive
Keyword String
Variable Frequency
Manufacturer URL
https://www.invertekdrives.com
Weight / LBS
10.58
Product Detail
Variable Frequency Drive
Product Specification
2HP Motor Ratting; 7 Ampere Output Current; 200 to 240 V Supply Voltage; 3 Phase; IP66 Enclosure; Switched Outdoor; EMC Filter; Brake Transistor; 8.3 Ampere Supply Current; 10 Ampere Supply Fuse; 257MM Height X 188MM Width X 182MM Depth Dimension
Long Description
Variable Frequency Drive; 2HP Motor Ratting; 7 Ampere Output Current; 200 to 240 V Supply Voltage; 3 Phase; IP66 Enclosure; Switched Outdoor; EMC Filter; Brake Transistor; 8.3 Ampere Supply Current; 10 Ampere Supply Fuse; 257MM Height X 188MM Width X 182MM Depth Dimension